StrtCentrifPmp, 3/4 hp, SS, 3/4", FKM

  • Mfr # 370A-98
  • Zoro # G123352939
product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Type
Mechanical
Flow Rate @ 15 ft of Head (Maximum)
43 gpm
Feet of Head (Maximum)
47 ft
Best Efficiency Flow
30 gpm
Flow Rate @ 5 ft of Head (Maximum)
50 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
370A-98
Zoro #
G123352939
UPC #
726846504037
Country of Origin
United States
Shaft Seal Type
Mechanical
Flow Rate @ 15 ft of Head (Maximum)
43 gpm
Feet of Head (Maximum)
47 ft
Best Efficiency Flow
30 gpm
Flow Rate @ 5 ft of Head (Maximum)
50 gpm
Motor Speed - Maximum
3,450 RPM
Shut Off Pressure - Maximum
75 psi
Pump Housing Material
Stainless Steel
Discharge Position
Offset
Flow Rate @ 20 ft of Head (Maximum)
40 gpm
Discharge Orientation
Side
Flow Rate @ 40 ft of Head (Maximum)
16 gpm
Frequency
60 Hz
Full Load Current
9.0/5.0 A
Thermal Overload Protection
Yes
Pump Design
End Suction
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Volute Material
Stainless Steel
Features
Front Drain Plug, NEMA Base Mounted Motor
Standards
CSA Certified, UL Recognized Motor
Inlet Position
Center
Priming
Manual
Inlet Orientation
Top
Flow Rate @ 10 ft of Head - Maximum
47 gpm
Media Temperature - Maximum
200 Degrees F
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Discharge Rotation Increments
90 Degrees
Item
Straight Centrifugal Pump
Horsepower
3/4 hp
Mounting Orientation
Horizontal
Hazardous Location Class
Not Rated
Media Temperature - Minimum
40 Degrees F
Case Pressure - Maximum
75 psi
Impeller Material
Stainless Steel
NPSHr
15 ft
Number of Stages
1
Shaft Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
30 gpm
Best Efficiency Head
30 ft
Nameplate Voltage
115/230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Single
Duty Cycle
Continuous
Flow Rate (Maximum)
53 gpm
Shaft Seal Material
FKM
Series
300 Series

Dimensions

Overall Height
8.6 in
Overall Width
8.8 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Overall Length
13.5 in
Inlet Diameter
1 in
Shaft Outer Diameter
5/8 in
Discharge Diameter
3/4 in
Manufacturer Warranty Length
1 yr
Wire Rope Length
13.5 in
Length
13.5 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 16 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 50 gpm, Flow Rate @ 15 ft of Head (Maximum) 43 gpm, Flow Rate @ 20 ft of Head (Maximum) 40 gpm, Flow Rate @ 30 ft of Head (Maximum) 30 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable

Ratings & reviews