Shop AMT PUMPS

StrtCentrifPmp, 5 hp, CI, 1-1/2", Buna-N

  • Mfr # 3152-95

  • Zoro # G523359194


product price: 
$
1,758.99
/ea
Free Shipping & Returns

Key Features

Volute Material
Cast Iron
Best Efficiency Flow
120 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Discharge Diameter
1 1/2 in
Flow Rate (Maximum)
200 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3152-95
Zoro #
G523359194
UPC #
726846501432
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Overall Height
9.6 in
Overall Width
12.8 in
Overall Length
21.7 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
184JM
Shaft Outer Diameter
1 in
Wire Rope Length
21.7 in
Length
21.7 in

Details

Volute Material
Cast Iron
Best Efficiency Flow
120 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate (Maximum)
200 gpm
Standards
CSA Certified, UL Recognized Motor
Phase
Three
Discharge Position
Offset
Mounting Orientation
Horizontal
Thermal Overload Protection
No
Shut Off Pressure - Maximum
150 psi
Feet of Head (Maximum)
115 ft
Full Load Current
17.0/9.0 A
Flow Rate @ 50 ft of Head (Maximum)
200 gpm
Inlet Position
Center
NPSHr
15 ft
Shaft Seal Type
Mechanical
Horsepower
5 hp
Inlet Orientation
Top
Media Temperature - Maximum
180 Degrees F
Series
300 Series
Hazardous Location Class
Not Rated
Impeller Material
Stainless Steel
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Discharge Rotation Increments
90 Degrees
Item
Straight Centrifugal Pump
Best Efficiency Head
90 ft
Duty Cycle
Continuous
Discharge Orientation
Side
Number of Stages
1
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Motor Speed - Maximum
3,450 RPM
Pump Design
End Suction
Motor Design
Three-Phase
Specific Gravity (Maximum)
1
Pump Housing Material
Cast Iron
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
Buna-N
Priming
Manual
Case Pressure - Maximum
150 psi
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Shaft Material
Steel
Media Temperature - Minimum
40 Degrees F

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 200 gpm, Priming Manual

Ratings & reviews