Shop AMT PUMPS

StrtCentrifPmp, 1/2hp, SS, 1/2", FKM

  • Mfr # 368B-98
  • Zoro # G023357904

product price: 
$
845.99
/ea
Free Shipping & Returns

Key Features

Shut Off Pressure - Maximum
75 psi
Flow Rate (Maximum)
37 gpm
Feet of Head (Maximum)
57 ft
Pump Housing Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
25 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
368B-98
Zoro #
G023357904
UPC #
726846507663
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
8.6 in
Inlet Diameter
3/4 in
Motor Frame Size
56J
Discharge Diameter
1/2 in
Overall Length
13 in
Overall Width
8.3 in
Solid Diameter (Maximum)
0.13 in
Shaft Outer Diameter
5/8 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Details

Shut Off Pressure - Maximum
75 psi
Flow Rate (Maximum)
37 gpm
Feet of Head (Maximum)
57 ft
Pump Housing Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
25 gpm
Item
Straight Centrifugal Pump
Series
300 Series
Full Load Current
9.0/5.0 A
Horsepower
1/2 hp
Thermal Overload Protection
Yes
Flow Rate @ 40 ft of Head (Maximum)
18 gpm
Case Pressure - Maximum
75 psi
Discharge Orientation
Side
Flow Rate @ 10 ft of Head - Maximum
35 gpm
Nameplate Voltage
115/230V AC
Media Temperature - Minimum
40 Degrees F
Discharge Rotation Increments
90 Degrees
Flow Rate @ 50 ft of Head (Maximum)
9 gpm
Volute Material
Stainless Steel
Flow Rate @ 15 ft of Head (Maximum)
32 gpm
Pump Design
End Suction
Shaft Seal Material
FKM
Duty Cycle
Continuous
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Hazardous Location Class
Not Rated
Shaft Material
Stainless Steel
NPSHr
15 ft
Phase
Single
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 5 ft of Head (Maximum)
36 gpm
Best Efficiency Flow
27 gpm
Discharge Position
Offset
Inlet Orientation
Top
Mounting Orientation
Horizontal
Priming
Manual
Shaft Seal Type
Mechanical
Best Efficiency Head
25 ft
Motor Speed - Maximum
3,450 RPM
Media Temperature - Maximum
200 Degrees F
Number of Stages
1
Inlet Position
Center
Features
Front Drain Plug, NEMA Base Mounted Motor
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
30 gpm
Standards
CSA Certified, UL Recognized Motor
Impeller Material
Stainless Steel
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 18 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 36 gpm, Flow Rate @ 15 ft of Head (Maximum) 32 gpm, Flow Rate @ 20 ft of Head (Maximum) 30 gpm, Flow Rate @ 30 ft of Head (Maximum) 25 gpm, Flow Rate @ 50 ft of Head (Maximum) 9 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.