Shop ANSELL

VF, KnitGloves, GenPurpose, Blue, 12,911Z28, Sandy Palm, Knit, 1 PR

  • Mfr # 11814VP
  • Zoro # G316497898

product price: 
$
4.95
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Touchscreen Compatible
Yes
Lint-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11814VP
Zoro #
G316497898
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Length
9.92 in
Thickness
18 ga
Size- Numeric
12

Details

Item
VF,KnitGloves,GenPurpose,Blue,12,911Z28
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Touchscreen Compatible
Yes
Lint-Free
No
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
3
Pairs per Package
1
Glove Features
Dexterity, Touchscreen Compatible
Silicone-Free
Yes
ANSI/ISEA Cut Level
A1
Glove Construction
Seamless Knit
Glove Coating Material
Nitrile
Insulated
No
Knit Material
Nylon
Task and Chore Glove Style
Seamless Knit
Reflective Backing
No
Reversible
No
Glove Lining Material
Nylon
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
2
Palm Type
Coated
Knit Material Color
Blue
Includes Finger Fourchettes
No
Hem Style
Finished
Glove Hand Style
Left and Right
Glove Coating Color
Blue
Hand Protection Style
Glove
EN 388 Impact Rated
No
EN 388 Rating
3121A
Glove Coating Finish
Sandy
Series
11-814
Sold As
Pair
Double-Dipped
No

Description

VF,KnitGloves,GenPurpose,Blue,12,911Z28, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.