
2 9x3.50-4 Flat Proof Black ARIENS 07130100 GRAVELY, 2PK
Mfr # A42251900918SPS93504
Zoro # G516007958
product price:Â $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Bore Dia.
4.5 in
Caster Wheel/Tread Material
Alloy Steel
Wheel Width
2.25 in
Application
Lawn Mower
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A42251900918SPS93504
Zoro #
G516007958
UPC #
711841628017
Country of Origin
China
Dimensions
Bore Dia.
4.5 in
Wheel Width
2.25 in
Wheel Dia.
12 in
Details
Caster Wheel/Tread Material
Alloy Steel
Application
Lawn Mower
Includes
Tire and Wheel Assembly(s)
Frame Finish
Powder Coated
Tread Color
Black
Description
Introducing our durable and reliable Set of 2 9x3.50-4 Flat Proof, Smooth Semi Pneumatic Wheel Assemblies, crafted to deliver OE quality performance. Designed to fit perfectly as replacements for ARIENS: 07130100, GRAVELY 045205, 052586, 07130100, 45205, 52586, 58903200. Upgrade your equipment with confidence using our Set of 2 9x3.50-4 Flat Proof, Smooth Semi Pneumatic Wheel Assemblies, engineered for durability and performance excellence.
- Flat Proof and Smooth Semi Pneumatic for enhanced longevity
- 10 MPH @ 0 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.