Union
- Mfr # 0313822728
- Zoro # G123939680
product price:Â
$
69.99
/ea
Key Features
Class
Class 300
Standards
ASME B16.3
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0313822728
- Zoro #
- G123939680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
Details
- Item
- Union
- Class
- Class 300
- Standards
- ASME B16.3
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- Specific Fitting Shape
- Union
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Color
- Gray
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Wire Color
- Gray
Description
Union, Malleable Iron, Galvanized, Not Applicable, Class Class 300, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/4 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.