1001504690 Degrees Street Elbow
- Mfr # 10015046
- Zoro # G025074731
product price:Â
$
16.95
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Material Grade
C12200
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Copper Tube Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015046
- Zoro #
- G025074731
- UPC #
- 683264150461
- Country of Origin
- France
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Material Grade
- C12200
- Item
- Crimp Elbow
- Fitting Side 2 Connection Type
- FTG
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- Application
- Sprinkler, Climate Control
- Finish
- Milled
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 3 15/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 15/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.