Shop APOLLO
See all product information
Create Account
10062037
Mfr # 10012037
Zoro # G824223996
product price:Â
$
157.13
/ea
Free Shipping & Returns
Key Features
Fitting Side 2 Copper Tube Size
2 1/2 in
Overall Length
4 3/4 in
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012037
- Zoro #
- G824223996
- UPC #
- 683264120372
- Country of Origin
- Hungary
- Item
- Crimp Elbow
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Series
- ApolloPress
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
- Material Grade
- C12200
- Color
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 2 Connection Type
- FTG
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 3/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.