Shop APOLLO
See all product information
Create Account
10066565
Mfr # 10066565
Zoro # G324224110
product price:Â
$
134.82
/ea
Free Shipping & Returns
Key Features
Finish
Milled
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10066565
- Zoro #
- G324224110
- UPC #
- 683264665651
- Country of Origin
- United States
Dimensions
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/32 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Overall Length
- 6 19/32 in
- Wire Rope Length
- 6 19/32 in
- Length
- 6 19/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 19/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.