Shop APOLLO
See all product information
Create Account
1007768245 Degrees Elbow
- Mfr # 10077682
- Zoro # G725074451
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Center Stop Type
No Center Stop
Fitting Side 1 Tube Outer Diameter
5/8 in
Series
ApolloPress
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077682
- Zoro #
- G725074451
- UPC #
- 683264776821
- Country of Origin
- France
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Finish
- Milled
- Color
- Copper
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Vacuum
- Standards
- CRN
- Fitting Side 1 Connection Type
- Press-fit
- Resistance Properties
- Corrosion-Resistant
- O-Ring Material
- EPDM
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Elbow
- Operating Pressure - Maximum
- 300 psi
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 2 1/8 in
Description
Crimp Elbow, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.