Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077809
- Zoro # G024223864
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 15/32 in
Fitting Side 1 Connection Type
Press-fit
Fitting Side 3 Copper Tube Size
2 in
O-Ring Material
EPDM
Compatible Copper Tube Type
Type K, Type L, Type M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077809
- Zoro #
- G024223864
- UPC #
- 683264778092
- Country of Origin
- Hungary
- Fitting Side 1 Connection Type
- Press-fit
- Item
- Crimp Reducing Tee
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Material Grade
- C12200
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Series
- ApolloPress
- Connector Type
- Reducer
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Fitting Features
- Rigid
- Includes Center Stop
- Dimple Center Stop
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Overall Length
- 6 15/32 in
- Fitting Side 3 Copper Tube Size
- 2 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Wire Rope Length
- 6 15/32 in
- Length
- 6 15/32 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 15/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.