Arenza 24x24 Warm Beige Porcelain Large Format Stone-look Wall and Floor Tile, 3PK
Mfr # BEA88SAN2424A
Zoro # G121722192
product price:Â $170.99
/pk 3, $57.00/ea
Sold in multiples of 5 for $854.95
Free Shipping & Returns
Key Features
Color
Beige
Material
Porcelain
Thickness
9.65 mm
Coverage Area
11.63 sq. ft
Shape
Stone-look
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEA88SAN2424A
Zoro #
G121722192
UPC #
198219533843
Country of Origin
Spain
Dimensions
Thickness
9.65 mm
Length
24 in
Width
24 in
Details
Color
Beige
Material
Porcelain
Coverage Area
11.63 sq. ft
Shape
Stone-look
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Finish
Matte
Description
Create a grounded, airy look with this 24x24 porcelain tile in a warm beige tone that mirrors sunlit sand. The matte, stone-look surface offers quiet texture, ideal for modern bathroom walls, living room floors, or open-concept spaces. With high variation (V4) and 17 unique faces, it delivers natural depth across large areas without feeling repetitive. Precision-cut rectified edges ensure clean grout lines and a refined layout. Durable enough for high-traffic interiors, shower walls, or even outdoor patios, this tile blends easy maintenance with everyday style. Whether you're designing a minimalist home or adding calm contrast to bold elements, this surface offers the perfect neutral canvas - effortless, elegant, and built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.