
Shop APOLLO TILE
See all product information
Cirkel 11.46 in. x 12.4 in. Glossy Gold Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
Mfr # ORB8806GDGA
Zoro # G311637954
original price:Â $170.99 , new price: $160.99 , 5 percent off
new price:Â $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
Key Features
Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ORB8806GDGA
Zoro #
G311637954
UPC #
840175541157
Country of Origin
China
Dimensions
Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in
Details
Material
Porcelain
Color
Gold
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Penny Round
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
9.87
Description
Can you imagine a glam atmosphere with a touch of retro flair? This penny tile helps you do just that. With a classic penny round shape and an innovative porcelain surface in gold finish, it's a great way to create visual delight. Trying to add a modern twist to your home with shiny surfaces? The traditional look of pennies will take on a completely modern flare with a reflective gold palette. This fresh design option is a ticket to statement-making design in the kitchen, bathroom or living room. Penny rounds with a gold palette can convey a sense of excitement especially when allowed to dominate the walls or full height backsplash. It lets you create a luxurious backdrop to your home bar or shower area with depth and visual interest. When used on the floors, this penny tile is a slip-resistant flooring choice that's perfect for wet room ideas such as a bathroom, shower or steam room. They're extremely functional for residential flooring thanks to the grip provided by the small round tiles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.