Palmera 9x9 Terracotta Beige Porcelain Plain Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88SNDA

  • Zoro # G621722203


original price:  $79.69 , new price: $67.75 , 14 percent off
new price:  $67.75
/pk 13, $5.21/ea

Key Features

Coverage Area
6.96 sq. ft
Shape
Plain Square
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Thickness
9.65 mm
Width
8.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCAT88SNDA
Zoro #
G621722203
UPC #
198219534208
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Width
8.78 in
Length
8.78 in

Details

Coverage Area
6.96 sq. ft
Shape
Plain Square
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Finish
Matte, Glossy
Color
Beige, Terracotta
Material
Porcelain

Description

Softly sun-washed and timelessly grounded, this beige porcelain tile from our Palmera Collection brings the warmth of Mediterranean stone to contemporary American design. Rendered in a sandy neutral palette with subtle patina and variation, it channels the look of hand-finished artisan surfaces while offering the resilience of modern porcelain. Available in a soft matte or gentle glossy finish, each 9x9 tile features non-rectified edges and 40 unique porcelain faces for natural visual movement across walls or floors. Whether styled in coastal kitchens, spa-like shower floors, or commercial entries, its surface withstands high traffic, frost, heat up to 150 Degrees F, and poolside moisture. DCOF-rated >0.42 with sub-0.5% absorption, this tile blends old-world elegance with professional-grade durability for designers, builders, and homeowners alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products