Terralis 2x2 in. Glossy Turquoise Blue Porcelain Square Wall and Floor Tile 0.86 sq ft/case, 50PK

  • Mfr # UMB88AQPIXA

  • Zoro # G015830118


product price:  $148.99
/pk 50, $2.98/ea
Free Shipping & Returns

Key Features

Length
1.57 in
Width
1.57 in
Thickness
0.38 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88AQPIXA
Zoro #
G015830118
UPC #
840175594399
Country of Origin
Spain

Dimensions

Length
1.57 in
Width
1.57 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Blue
Shape
Square
Finish
Glossy

Description

The turquoise blue glossy porcelain tile creates a refreshing pop of color reminiscent of serene coastal waters. Its 1.57x1.57in square shape makes it a favorite for intricate mosaics, statement backsplashes, and even vibrant poolside borders. The glossy surface amplifies its bold hue, reflecting light beautifully to make smaller spaces feel larger and more dynamic. Whether paired with neutral tones for a subtle effect or with other vibrant tiles for a bold, artistic look, it delivers versatility with style. Highly durable and resistant to wear, this tile is perfect for wet areas like bathrooms or steam rooms, adding a burst of energy to your design.


  • Tile Dimension: 1.57 x 1.57 in., thickness: 9.53 mm, sq ft per sheet: 0.02, sheets per box: 50, sq ft per box: 0.86
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products