Shop APOLLO
See all product information
Create Account
Union - Male
Mfr # 10075892
Zoro # G724224222
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Center Stop Type
No Center Stop
Series
ApolloPress
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075892
- Zoro #
- G724224222
- UPC #
- 683264758926
- Country of Origin
- United States
- Item
- Crimp Union
- Resistance Properties
- Corrosion-Resistant
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 300 psi
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Connector Type
- Union
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Color
- Brass
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Material Grade
- C27451
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- MNPT
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 7/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper