Hazardous LED Lighting Fixture

  • Mfr # HEXC122R1212
  • Zoro # G025018384
product price: 
$
3,555.99
/ea
Free Shipping & Returns

Key Features

Remote Capable
Yes
Voltage
120/277 V AC
Text Color
Red
Housing Finish
Painted
Includes
Hardware, Mounting Brackets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HEXC122R1212
Zoro #
G025018384
UPC #
781381648226
Country of Origin
China
Item
Hazardous LED Lighting Fixture
Remote Capable
Yes
Voltage
120/277 V AC
Text Color
Red
Housing Finish
Painted
Includes
Hardware, Mounting Brackets
Emergency Wattage
12 W
Series
HEX
Number of Faces
2
Self Diagnostics
Yes
Standards
UL Listed
Emergency Illumination Time
90 min
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Wet Location Rated
Application
Hazardous Location
Diagnostic Testing Function
Self Diagnostics
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Gray
Lamp Head Light Source
LED
IP Rating
66
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D
Remote Capacity
4.8 W
Maximum Operating Temperature
122 Degrees F
Recommended Single Fixture Spacing
45 ft
Housing Material
Fiberglass Reinforced Polycarbonate

Dimensions

Manufacturers Warranty Length
5 yr

Description

Hazardous LED Lighting Fixture

Ratings & reviews