Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # MLGL5CD5BU
- Zoro # G225016456
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Lumen Selectable
Not Selectable
Housing Material
Aluminum
Lens Type
Diffuser Lens
Color Temperature
5000K
Ambient Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLGL5CD5BU
- Zoro #
- G225016456
- UPC #
- 781381113175
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Lumen Selectable
- Not Selectable
- Housing Material
- Aluminum
- Lens Type
- Diffuser Lens
- Color Temperature
- 5000K
- Ambient Temperature - Minimum
- -40 Degrees F
- For Bulb Type
- Integrated LED
- Temperature Code
- T4A, T6
- NEMA Enclosure Rating
- 3R, 4, 4X
- Voltage
- 120/277V AC
- Color Rendering Index
- 70
- Series
- Mercmaster(TM)
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- IP Rating
- IP66, IP67
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Lens Material
- Polycarbonate
- Color Selectable
- Not Selectable
- Maximum Fixture Wattage
- 54 W
- Ambient Temperature - Maximum
- 149 Degrees F
- Light Output
- 6,200 lm
Dimensions
- Overall Width
- 14 3/4 in
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 7 1/2 in
Description
5000K, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.