Shop A.R. NORTH AMERICA

Diaphragm Pump

  • Mfr # AR25LFP-EM115V

  • Zoro # G423945565


product price:  $1,951.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
9.7
Drive Shaft Connection Type
Hollow
Flow Rate (Maximum)
6.4 gpm
Feet of Head (Maximum)
670 ft
Includes
AR32310 Control Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AR25LFP-EM115V
Zoro #
G423945565
UPC #
192216137806
Country of Origin
Italy

Dimensions

Inlet Diameter
1 in
Discharge Diameter
1/2 in
Manufacturers Warranty Length
1 yr
Shaft Outer Diameter
3/4 in
Motor Frame Size
Non-Standard

Details

Item
Diaphragm Pump
Full Load Current
9.7
Drive Shaft Connection Type
Hollow
Flow Rate (Maximum)
6.4 gpm
Feet of Head (Maximum)
670 ft
Includes
AR32310 Control Unit
Frequency
60 Hz
Self-Priming Lift - Maximum
9.8 ft
Includes Heat Sink
No Heat Sink Included
Pump Drive Configuration
Electric Motor Unit
Motor Speed - Maximum
1,725 RPM
Series
LFP Series
Chemical Compatibility
Non-Abrasive Liquids, Non-Corrosive Chemicals, Non-Flammable Liquids
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Turf Spraying, Vineyard Spraying, Water Transfer
Electrical Connection Type
Power Cord with Plug
Bypass Pressure
290 psi
Operating Pressure (Maximum)
290 psi
Pump Control Type
Bypass
Includes Regulator
Regulator Included
Inlet Standard
Barbed
Number of Diaphragms
3
Housing Material
Polypropylene
Pump Technology
Diaphragm
Phase
Single
Horsepower
1 3/10 hp
Gasket Material
FKM
Media Temperature - Maximum
140 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Power Source
Electric
Nameplate Voltage
115V AC
Priming
Self-Priming
Diaphragm Chamber Design
3
Includes Gearbox
Gearbox Included
Discharge Pressure - Maximum
290 psi
Fluid Head Material
Polypropylene
Discharge Standard
Barbed
Check Valve Material
Ceramic
Includes Motor Power Switch
Motor Power Switch Included

Description

Diaphragm Pump, Operating Pressure (Maximum) 290 psi, Diaphragm Chamber Design 3, Check Valve Material Ceramic, Flow Rate (Maximum) 6.4 gpm, Housing Material Polypropylene, Nameplate Voltage 115V AC, Priming Self-Priming, Standards Not Applicable, Feet of Head (Maximum) 670 ft, Manufacturers Warranty Length 1 yr, Includes AR32310 Control Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.