Shop A.R. NORTH AMERICA

Diaphragm Pump

  • Mfr # AR30-EM230-1

  • Zoro # G723946453


product price:  $2,239.99
/ea
Free Shipping & Returns

Key Features

Discharge Diameter
1/2 in
Diaphragm Chamber Design
2
Discharge Pressure - Maximum
580 psi
Inlet Diameter
1 in
Pump Technology
Diaphragm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AR30-EM230-1
Zoro #
G723946453
UPC #
192216137813
Country of Origin
Italy

Dimensions

Discharge Diameter
1/2 in
Inlet Diameter
1 in
Motor Frame Size
Non-Standard
Shaft Outer Diameter
3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Diaphragm Pump
Diaphragm Chamber Design
2
Discharge Pressure - Maximum
580 psi
Pump Technology
Diaphragm
Chemical Compatibility
Non-Abrasive Liquids, Non-Corrosive Chemicals, Non-Flammable Liquids
Self-Priming Lift - Maximum
9.8 ft
Housing Material
Nylon
Gasket Material
Buna-N
Includes Gearbox
Gearbox Included
Includes Regulator
Regulator Included
Drive Shaft Connection Type
Hollow
Bypass Pressure
580 psi
Discharge Standard
Barbed
Media Temperature - Maximum
140 Degrees F
Flow Rate (Maximum)
9.6 gpm
Power Source
Electric
Frequency
60 Hz
Nameplate Voltage
230V AC
Full Load Current
15.0 A
Includes Heat Sink
No Heat Sink Included
Motor Speed - Maximum
550 RPM
Priming
Self-Priming
Series
Medium Pressure Series
Electrical Connection Type
Terminal Box
Pump Drive Configuration
Electric Motor Unit
Operating Pressure (Maximum)
400 psi
Number of Diaphragms
2
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
GIC 40 Control Unit
Phase
Single
Horsepower
3 1/2 hp
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Turf Spraying, Vineyard Spraying, Water Transfer
Check Valve Material
Ceramic
Pump Control Type
Bypass
Feet of Head (Maximum)
1,340 ft
Fluid Head Material
Aluminum
Inlet Standard
Barbed
Includes Motor Power Switch
No Motor Power Switch Included

Description

Diaphragm Pump, Operating Pressure (Maximum) 400 psi, Diaphragm Chamber Design 2, Check Valve Material Ceramic, Flow Rate (Maximum) 9.6 gpm, Housing Material Nylon, Nameplate Voltage 230V AC, Priming Self-Priming, Standards Not Applicable, Feet of Head (Maximum) 1,340 ft, Manufacturers Warranty Length 1 yr, Includes GIC 40 Control Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.