Shop ARO

Diaphragm Pump, 1/4in NPT, PTFE, 12 gpm

  • Mfr # PD05R-ASS-SST-B
  • Zoro # G4299715

product price: 
$
2,432.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Stainless Steel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD05R-ASS-SST-B
Zoro #
G4299715
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Stainless Steel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ATEX Certified
Priming
Self-Priming
Flow Rate (Maximum)
12 gpm
Air Intake Pressure (Maximum)
100 psig
Media Discharge Connection Type
NPT
Series Family
PD05
Feet of Head (Maximum)
15 ft
Media Intake Connection Type
NPT
Mounting Hardware Material
Stainless Steel
For Use With Potable Systems
Yes
Series
Compact
Flow Rate @ 100 psi
12 gpm
Diaphragm Base Material
PTFE
Diaphragm Backing Material
Santoprene
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
Diaphragm Reinforcement
Not Reinforced
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Center Section Material
Polypropylene
Material Conductivity
Conductive

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
7.7 in
Overall Height
11.7 in
Overall Width
6.7 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Media Discharge Connection Size
1/2 in
Wire Rope Length
7.7 in
Length
7.7 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Operating Pressure (Maximum) 100 psi, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.