Shop A.R. NORTH AMERICA

Diaphragm Pump

  • Mfr # AR25LFP-GR3/4-GCI

  • Zoro # G123946619


product price:  $1,170.99
/ea
Free Shipping & Returns

Key Features

Includes Engine
Engine Included
Flow Rate (Maximum)
6.4 gpm
Gear Reduction Ratio
2.38:1
Priming
Self-Priming
Inlet Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR25LFP-GR3/4-GCI
Zoro #
G123946619
UPC #
192216332799
Country of Origin
Italy

Dimensions

Inlet Diameter
1 in
Discharge Diameter
3/8 in
Compatible Engine Shaft Diameter
0.75 in

Details

Item
Diaphragm Pump
Includes Engine
Engine Included
Flow Rate (Maximum)
6.4 gpm
Gear Reduction Ratio
2.38:1
Priming
Self-Priming
Required Gasoline Engine Horsepower (Maximum)
1 1/10 hp
Discharge Pressure - Maximum
290 psi
Inlet Standard
Barbed
Compatible Engine Speed
3,450 RPM
Pump Drive Configuration
Gas Engine Unit
Fluid Head Material
Polypropylene
Discharge Standard
Barbed
Chemical Compatibility
Non-Abrasive Liquids, Non-Corrosive Chemicals, Non-Flammable Liquids
Gasket Material
FKM
Media Temperature - Maximum
140 Degrees F
Self-Priming Lift - Maximum
9.8 ft
Pump Technology
Diaphragm
Number of Diaphragms
3
Drive Shaft Connection Type
Hollow
Includes Gearbox
Gearbox Included
Includes Regulator
Regulator Included
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Turf Spraying, Vineyard Spraying, Water Transfer

Description

Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.