DiaphPump, 1/4inNPT, Santoprene, 12gpm

  • Mfr # PD05R-AAS-FAA-B
  • Zoro # G4298087
product price: 
$
1,277.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD05R-AAS-FAA-B
Zoro #
G4298087
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
100 psi
Standards
ATEX Certified
Pump Operation Type
Air
Series
Compact
Feet of Head (Maximum)
15 ft
Air Intake Pressure (Maximum)
100 psig
Media Intake Connection Type
NPT
Series Family
PD05
Mounting Hardware Material
Stainless Steel
Flow Rate @ 100 psi
12 gpm
For Use With Potable Systems
Yes
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
12 gpm
Priming
Self-Priming
Diaphragm Reinforcement
Fabric Reinforced
Manifold Port Connection Type
Single Port
Diaphragm Base Material
Santoprene
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
Includes Solenoid
No Solenoid Included
Center Section Material
Polypropylene
Material Conductivity
Conductive

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
7.7 in
Overall Height
11.7 in
Overall Width
6.7 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Wire Rope Length
7.7 in
Length
7.7 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews