Shop ARO

DiaphragmPump, 3/4inNPT, Hytrel, 237gpm

  • Mfr # 666300-9C9-C
  • Zoro # G4333988

product price: 
$
4,281.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666300-9C9-C
Zoro #
G4333988
UPC #
-
Country of Origin
China
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Hytrel
Diaphragm Material
Hytrel
Operating Pressure (Maximum)
10 psi
Standards
ATEX Certified
Pump Operation Type
Air
Feet of Head (Maximum)
17.6 ft
Flow Rate @ 10 psi
237 gpm
Media Intake Connection Type
NPT
Flow Rate (Maximum)
237 gpm
Media Discharge Connection Type
NPT
Series Family
6663
Air Intake Pressure (Maximum)
100 psig
Series
Pro
For Use With Potable Systems
Yes
Priming
Self-Priming
Fluid Chamber Assembly Type
Bolted
Diaphragm Base Material
Hytrel
Center Section Material
Aluminum
Manifold Port Connection Type
Single Port
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Location
Bottom
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included

Dimensions

Air Intake Connection Size
3/4 in
Overall Length
22.2 in
Overall Height
32.3 in
Overall Width
24.4 in
Solid Diameter (Maximum)
0.37 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Wire Rope Length
22.2 in
Length
22.2 in

Description

Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 17.6 ft, Flow Rate (Maximum) 237 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 10 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.37 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.