Shop FLOTRONIC

Diaphragm Pump, 1/2 in, NPT, 36 gpm

  • Mfr # A23SSTTRSTRIH1R
  • Zoro # G623945990

product price: 
$
12,583.99
/ea
Free Shipping & Returns

Key Features

Media Intake Connection Size
1 in
Surface Roughness
32 Ra
Media Discharge Port Configuration
Center Vertical
Media Intake Port Configuration
Side
Diaphragm Base Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A23SSTTRSTRIH1R
Zoro #
G623945990
UPC #
-
Country of Origin
United States
Surface Roughness
32 Ra
Media Discharge Port Configuration
Center Vertical
Media Intake Port Configuration
Side
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Fabric Reinforced
Displacement Per Stroke
0.45 L
Media Temperature (Minimum)
5 Degrees F
Flow Rate (Maximum)
36 gpm
Valve Material
PTFE
Includes Solenoid
No Solenoid Included
Wetted Body Material
316L Stainless Steel/PTFE
Operating Pressure (Maximum)
105 psig
Check Seat Material
316 Stainless Steel
Material Conductivity
Conductive
Pump Operation Type
Air, Gas
Air Consumption (Maximum)
30 scfm
Valve Type
Ball
Duty Cycle
Continuous
Item
Diaphragm Pump
Diaphragm Backing Material
Nitrile
Priming
Self-Priming
Standards
CE Marked, FDA Compliant, USP Class VI
Viscosity (Maximum)
100,000 cps
Air Intake Connection Type
NPT
Media Discharge Connection Type
Tri-Clamp
For Use With Potable Systems
Yes
Media Intake Connection Type
Tri-Clamp
Media Temperature (Maximum)
275 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Location
Top
Media Intake Location
Bottom
Manifold Port Connection Type
Multiport
Feet of Head (Maximum)
241 ft
Manifold Connection Standard
Tri-Clamp
Fluid Chamber Assembly Type
One-Nut

Dimensions

Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
5.5 mm
Manufacturers Warranty Length
2 yr
Air Intake Connection Size
1/2 in
Overall Height
447 mm
Overall Width
341 mm
Overall Length
254 mm
Wire Rope Length
254 mm
Length
254 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 30 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 36 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.