
Sanitary Diaphragm Pump
Mfr # SD20S-CSS-STK-B00
Zoro # G814886989
product price: $13,761.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD20S-CSS-STK-B00
Zoro #
G814886989
UPC #
-
Country of Origin
United States
Dimensions
Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
2 1/2 in
Media Discharge Connection Size
2 1/2 in
Solid Diameter (Maximum)
0.25 in
Description
Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 18.25 ft, Flow Rate (Maximum) 195 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 1/2 in, Media Intake Connection Type Tri-Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.