
Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 12D
Mfr # A8201-12D
Zoro # G522926656
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Moisture Wicking Mesh
Toe Type
Composite
Gender
Men
Color
Black
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8201-12D
Zoro #
G522926656
UPC #
198311021422
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
12
Details
Item
Mid Boot
Liner Material
Moisture Wicking Mesh
Toe Type
Composite
Gender
Men
Color
Black
Footwear Closure Type
Lace Up
Waterproof
Yes
Midsole Material
PU
Metatarsal Guard
No
Upper Material
Leather
Style Number
A8201
Removable Insole
Yes
Standards
CT, EH, PR, WP, SR, SF
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.