
Heavy-Duty Badge Holders, Vertical, 2.25 x 3.5 Holder, Clear, 50PK
Mfr # 2920
Zoro # G523333880
product price:Â $86.25
/pk 50, $1.73/ea
Free Shipping & Returns
Key Features
Loading
Top
Length
3-1/2 in
Width
2-1/4 in
Color
Clear
For Use With
Avery 5390
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2920
Zoro #
G523333880
UPC #
72782029203
Country of Origin
Mexico
Dimensions
Length
3-1/2 in
Width
2-1/4 in
Details
Loading
Top
Item
Badge Holder
Color
Clear
For Use With
Avery 5390
Material
Plastic
Orientation
Vertical
Description
Ideal for either long-term or temporary name badges. Flexible, heavy-duty plastic fully protects printed name tag inserts (Avery 5392, sold separately) or security access cards. Easy to Customize with free templates and designs using Avery Design & Print online.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.