2X 200G QSFP56 TO 2X QSFP56 AOC INFINIBAND HDR CABLE NVIDIA COMPATIBLE 20M
- Mfr # MFS1S90-H020E-AX
- Zoro # G623960573
product price:Â
$
4,645.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP56 Network
End 2 Connection Type
QSFP56 Network
For Use With
Network Device
Cable Length
65.62 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFS1S90-H020E-AX
- Zoro #
- G623960573
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 65.62 ft
Details
- End 1 Connection Type
- QSFP56 Network
- End 2 Connection Type
- QSFP56 Network
- Item
- Network Cable
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.