Shop AXIOM
See all product information
Create Account
Lc/Sc Om3 Fiber Cable 10M
- Mfr # LCSC10GA-10M-AX
- Zoro # G0448197
product price:Â
$
35.99
/ea
Key Features
Jacket Color
Aqua
Core Dimension
50/125 µm
For Use With
Network Device
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSC10GA-10M-AX
- Zoro #
- G0448197
- UPC #
- 845282062762
- Country of Origin
- Unknown
- Jacket Color
- Aqua
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Data Transfer Rate
- 10 Gbps
- Mode
- Multi Mode
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
Dimensions
- Core Dimension
- 50/125 µm
- Length - Patch Cord
- 32.81 ft
- Cable Length
- 32.81 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.