Shop AXIOM
See all product information
Create Account
MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 30M
- Mfr # 980-9I58G-00N030-AX
- Zoro # G223960614
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
MPO Network - Female
Fiber Count
12
Cable Length
98.43 ft
End 1 Connection Type
MPO Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I58G-00N030-AX
- Zoro #
- G223960614
- UPC #
- -
- Country of Origin
- China
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- MPO Network - Female
- Fiber Count
- 12
- End 1 Connection Type
- MPO Network - Female
- Mode
- Single Mode
- Jacket Type
- OFNP
- Features
- Latching Connector
Dimensions
- Cable Length
- 98.43 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.