Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023A-1K-5107-10
- Zoro # G423362683
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 67
Force Type
Shear
Overall Length
5.1 in
Cable Length
10 ft
Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023A-1K-5107-10
- Zoro #
- G423362683
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.1 in
- Cable Length
- 10 ft
- Thread Size
- 1/2"-20
- Overall Height
- 1.3 in
- Overall Width
- 1.3 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- IP Rating
- IP 67
- Force Type
- Shear
- Electrical Output
- 3 mV
- Repeatability
- 0.01%
- Thread Type
- Fine
- Full Scale Deflection
- 0.025 in
- Hysteresis
- 0.02%
- Item
- Load Cell
- Electrical Connection
- Cable
- Load Cell Capacity
- 1,000 lbf
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.