Single Ended Shear Beam Load Cells - NPI
- Mfr # 65083-004E-A5-00F
- Zoro # G423362454
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Load Cell Capacity
4,000 lbf
Overall Width
1.2 in
Overall Height
1.2 in
Overall Length
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65083-004E-A5-00F
- Zoro #
- G423362454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1.2 in
- Overall Height
- 1.2 in
- Overall Length
- 5.1 in
- Thread Size
- 1/2"-20
- Cable Length
- 20 ft
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Details
- Electrical Connection
- Cable
- Load Cell Capacity
- 4,000 lbf
- Thread Type
- Fine
- Repeatability
- 0.01%
- Hysteresis
- 0.02%
- IP Rating
- IP 69
- Material
- Stainless Steel
- Electrical Output
- 2 mV
- Item
- Load Cell
- Force Type
- Shear
- Maximum Operating Temperature
- 150 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.