Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cell Foot
- Mfr # 899-300056
- Zoro # G423362515
product price:Â
$
72.79
/ea
Key Features
Overall Width
2 5/16 in
Overall Length
3 in
Includes
Lock Nut
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 899-300056
- Zoro #
- G423362515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 5/16 in
- Overall Length
- 3 in
- Overall Height
- 3 in
Details
- Includes
- Lock Nut
- Item
- Floor Scale Leveling Foot
Description
Single Ended Shear Beam Load Cell Foot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.