Single Ended Shear Beam Load Cells - NPI
- Mfr # 65083-005E-A5-08F
- Zoro # G923362428
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-16
Force Type
Shear
Cable Length
20 ft
Electrical Output
2 mV
IP Rating
IP 69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65083-005E-A5-08F
- Zoro #
- G923362428
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-16
- Cable Length
- 20 ft
- Overall Width
- 1.5 in
- Overall Length
- 6.8 in
- Overall Height
- 1.5 in
- Wire Rope Length
- 6.8 in
- Length
- 6.8 in
Details
- Force Type
- Shear
- Electrical Output
- 2 mV
- IP Rating
- IP 69
- Repeatability
- 0.01%
- Item
- Load Cell
- Load Cell Capacity
- 5,000 lbf
- Thread Type
- Fine
- Maximum Operating Temperature
- 150 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Material
- Stainless Steel
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.