Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 10 hp HP, 215T Frame, 230V AC Voltage

  • Mfr # L3711T

  • Zoro # G8044827


product price: $2,780.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
10 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3711T
Zoro #
G8044827
UPC #
781568100899
Country of Origin
United States

Dimensions

Shaft Length
3 3/8 in
Length Less Shaft
15 5/8 in
Overall Length
19 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
10 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Frame
215T
Voltage
230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
40.0 A
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Motor Bearings
Ball
Nominal Efficiency
82 %
CC Number
CC031A
Duty
Continuous
No. of Speeds
1
Nameplate RPM
3,600 RPM
Standards
CSA, UR
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1
RPM Group
3001-3600
Frame Material
Rolled steel
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
NEMA Design
L
Duty Cycle
Continuous
Weight
148 lb
Inverter Rated
Not Inverter Rated
Number of Wires
7

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 40.0 A, 215T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.