Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, 230V AC/460V AC

  • Mfr # EJMM2513T

  • Zoro # G7089997


product price: $3,164.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
HP
15
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJMM2513T
Zoro #
G7089997
UPC #
781568339077
Country of Origin
United States

Dimensions

Overall Length
24 11/16 in
Shaft Dia.
1 1/4 in
Length Less Shaft
20 1/16 in
Shaft Length
4 5/8 in

Details

Item
AC Induction Motor
Motor Design
Three-Phase
HP
15
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
Frame
254JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
CC Number
CC010A
Motor Shaft Rotation
CCW
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Application
General Purpose
Motor Enclosure Design
Open Drip Proof
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Full Load Amps
18.2/36.4/39 A
Inverter Rated
Yes
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Thermal Protection
None
Includes
Rodent Screen
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
No. of Speeds
1
Standards
CSA EEV, NEMA Premium, UR
Nominal Efficiency
93 %
Full Load Amps @ 50Hz
42.0/21.0 A
NEMA Design
A
Voltage @ 50Hz
190/380 V
Duty Cycle
Continuous
Part Winding Start Capable
No
HP @ 50Hz
15 hp
Usable @ 208V
Yes
RPM @ 50Hz
1,770

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 1,770, Frame 254JM, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 18.2/36.4/39 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, CSA EEV, NEMA Premium, UR, Includes Rodent Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.