Motor -15HP, 1175RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F1
Mfr # EM4100T-G
Zoro # G306591704
product price:Â $4,343.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
HP
15 HP
Nameplate RPM
1175
Voltage
230/460V
Frame
284T
Motor Design
A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EM4100T-G
Zoro #
G306591704
UPC #
781568664094
Country of Origin
United States
Details
HP
15 HP
Nameplate RPM
1175
Voltage
230/460V
Frame
284T
Motor Design
A
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.