Motor CDPSWD3555, 1HP, 1750RPM, DC, 56C, 3536P, TEFC, F1
- Mfr # CDPSWD3555
- Zoro # G105174511
product price:Â
$
4,563.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDPSWD3555
- Zoro #
- G105174511
- UPC #
- 781568220603
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,1750rpm,dc,56c,3536p,tefc,f1 features: moisture resistant 200c magnet wire sealed ball bearings with moisture resistant grease contact lip seals on shaft extensions neoprene gaskets special processed endplates 300 series stainless steel motor frame, base, shaft and hardware no exterior paint tropicalized typical applications: food processing, packaging and other applications where the motor is regularly exposed to high pressure washdown with caustic solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.