Detta Natural Rattan Chair and Ottoman Set
- Mfr # 263-14482-14483-ZORO
- Zoro # G523547331
product price:Â
$
1,027.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Assembled/Unassembled
Assembled
Overall Height
35 in
Size
2-Piece
Overall Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14482-14483-ZORO
- Zoro #
- G523547331
- UPC #
- 193271479146
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Peanut Brown
Dimensions
- Overall Height
- 35 in
- Size
- 2-Piece
- Overall Length
- 35 in
- Overall Width
- 36.6 in
Description
The artistic flair of paradise permeates every aspect of the stunning Detta 2-piece living room set. Made in Indonesia, this bohemian set includes one armchair and one footstool handcrafted from sustainably sourced natural rattan. The chair features elegantly sloping armrests for added comfort while beautifully scalloped borders on each piece creates a vibrant presentation from every angle. The Detta will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in soft fabric for superb comfort. Delivering the tranquility of an exotic hideaway, the Detta 2-piece living room set uplifts any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.