Shop BALI & PARI
See all product information
Create Account
Eliada Hand-carved Suar Wood Side Table
- Mfr # 259-14284-ZORO
- Zoro # G923546583
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Suar Wood
Assembled/Unassembled
Assembled
Length
11.8 in
Height
17.7 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14284-ZORO
- Zoro #
- G923546583
- UPC #
- 193271466573
- Country of Origin
- Indonesia
Dimensions
- Length
- 11.8 in
- Height
- 17.7 in
- Width
- 11.8 in
- Size
- 12 in Wide
Details
- Tabletop Material
- Solid Suar Wood
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Natural Brown
Description
The Eliada end table elevates and showcases the innate beauty of nature. Made in Indonesia, this bohemian piece is expertly handcarved from the trunk of a suar wood tree. Its unique openwork design gives the illusion that the wood itself is folded for an astonishing display from every angle. The Eliada will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a square tabletop, the Eliada end table is a vibrant household embellishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.