Melbourne Natural Rattan Lounge Chair
- Mfr # 269-13917-ZORO
- Zoro # G023546773
product price:Â
$
926.99
/ea
Key Features
Material
Outer Material: Natural Rattan; Frame: Acacia Wood + Plywood; Upholstery: Fabric "100% Polyester", Foam
Assembled/Unassembled
Assembled
Style
Bohemian
Overall Length
34 in
Overall Height
30.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-13917-ZORO
- Zoro #
- G023546773
- UPC #
- 193271436965
- Country of Origin
- Indonesia
- Material
- Outer Material: Natural Rattan; Frame: Acacia Wood + Plywood; Upholstery: Fabric "100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Color
- Whitewash
- For Use With
- Living Room
Dimensions
- Overall Length
- 34 in
- Overall Height
- 30.7 in
- Overall Width
- 32.7 in
Description
Grant yourself a sense of bohemian reprieve in the cozy embrace of the stunning Melbourne lounge chair. Made in Indonesia, this bohemian piece consists of a wood frame embellished with sustainably sourced natural rattan. The crisscross weave pattern of the rattan creates a rich visual texture from every angle while cozy armrests form a classic tuxedo profile. The Melbourne will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in soft fabric. A refreshing exotic take on classic design, the Melbourne lounge chair is sure to become a beloved fixture of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.