Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Flange, Polypro

  • Mfr # MVS220FP

  • Zoro # G808446854


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVS220FP
Zoro #
G808446854
UPC #
0791206008593
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.03 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Length
2 in
Handle Height
3.13 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged x FNPT
Item
Manual Two-Way Ball Valve
Max. Pressure
300 PSI
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts, The Valve Opens and Closes with Very Little Pressure on the Handle
Handle Type
Lever
Special Features
Stubby Valve
Stem Type
Self-Lubricating
Body Material
Polypropylene
Stem Material
Polypropylene
Seal Material
FKM
Seat Material
PTFE
Handle Material
Polypropylene
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Operating Temperature - Maximum
150 Degrees F
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Available
Coefficient of Volume (Cv)
Not Available
Connection Type - Side 1
Manifold Flange
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.