Fully Threaded Carriage Bolt, 5/8-11, 3-1/2 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3

  • Mfr # 489143

  • Zoro # G521831043


product price:  $1.35
/ea
Sold in multiples of 100 for $135.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489143
Zoro #
G521831043
UPC #
-
Country of Origin
United States

Description

BBI carriage bolt fully threaded, imperial, 5/8-11 thread, 3-1/2 in L under head, low carbon steel, A grade, zinc CR+3, 1.344 in dia head, 0.344 in neck, square neck, 0.642 in drive, UNC thread, square drive, material specification: ASTM A307, round head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products