Shop BEAR CAT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BearCat, 9-in. Road Towable Chipper, Kubota 24.8 HP, CH911DH
- Mfr # GPE211074
- Zoro # G223939405
product price:Â
$
31,930.99
/ea
Key Features
Length
146 in
Chipping Capacity
9 in
Width
80 in
Feed System
Hydraulic
Infeed Opening Size
9 in x 9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE211074
- Zoro #
- G223939405
- UPC #
- 689127111310
- Country of Origin
- United States
- Chipping Capacity
- 9 in
- Feed System
- Hydraulic
- Item
- Chipper
- Color
- Orange
- Tire Type
- ST205/75R15
- Hopper Capacity
- 31 in x 31 in
- Application
- Ideal for rental applications, as well as municipalities and landscape companies
- Drive Type
- Triple-Banded Belt
- Material
- Steel
Dimensions
- Length
- 146 in
- Width
- 80 in
- Infeed Opening Size
- 9 in x 9 in
- Depth
- 100 in
- Feed Roller Diameter
- 12 in
Description
The Bear Cat CH911DH towable chipper makes quick work of 9 in. diameter trees and branches. This chipper comes with a standard 2 in. coupler, making it simple to tow between jobs or around a property. The CH911DH comes equipped with a 24.8HP diesel engine by Kubota, and a dynamically-balanced rotor that delivers excellent chipping power for large jobs. . It’s ideal for rental applications, as well as municipalities and landscape companies.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.