Shop BENDPAK
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rolling Bridge Jack
- Mfr # RJ7W
- Zoro # G123781685
product price:Â
$
3,764.99
/ea
Key Features
Minimum Lift Height
4 in
Includes
Rubber Contact Pads, Stackable Pad Adapters
Maximum Operating Pressure
4,550 psi
Jack Type
Rolling Bridge Jack
Load Capacity
3.5 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJ7W
- Zoro #
- G123781685
- UPC #
- 849672018261
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 4 in
- Extended Height
- 20 1/4 in
- Minimum Height
- 4 in
- Maximum Lift Height
- 14 3/4 in
Details
- Item
- Rolling Bridge Jack
- Includes
- Rubber Contact Pads, Stackable Pad Adapters
- Maximum Operating Pressure
- 4,550 psi
- Jack Type
- Rolling Bridge Jack
- Load Capacity
- 3.5 ton
- Power Source
- Electrical
- Lifting Actuator
- Foot Pedal, Hydraulic
- Number of Lift Positions
- 3
- For Vehicle Type
- Low-Stance Sports Cars, Medium Duty Vehicles
- Caster Type
- Easy-Roll
- Power Source - old
- Electrical
Description
Rolling Bridge Jack, Jack Type Rolling Bridge Jack, Load Capacity 3.5 ton, Lifting Actuator Foot Pedal, Hydraulic, Minimum Lift Height 4 in, Maximum Lift Height 14 3/4 in, Power Source Electrical, Minimum Height 4 in, For Vehicle Type Low-Stance Sports Cars, Medium Duty Vehicles, Includes Rubber Contact Pads, Stackable Pad Adapters, Maximum Operating Pressure 4,550 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.