Rolling Bridge Jack
- Mfr # RBJ25000
- Zoro # G923781779
product price:Â
$
9,539.99
/ea
Key Features
Minimum Lift Height
9 in
Base Width
45 in
Maximum Lift Height
21 1/4 in
Maximum Operating Pressure
7,200 psi
Minimum Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBJ25000
- Zoro #
- G923781779
- UPC #
- 849672011965
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 9 in
- Base Width
- 45 in
- Maximum Lift Height
- 21 1/4 in
- Minimum Height
- 9 in
- Overall Length
- 24 13/32 in
- Overall Width
- 44 29/32 in
- Length
- 24 13/32 in
Details
- Item
- Rolling Bridge Jack
- Maximum Operating Pressure
- 7,200 psi
- For Vehicle Type
- Commercial Fleets, Low-Stance Cars, Trucks
- For Lifting
- Trucks
- Load Capacity
- 12.5 ton
- Lifting Actuator
- Air, Foot Pedal, Hydraulic
- Jack Type
- Rolling Bridge Jack
- Number of Lift Positions
- 3
- Power Source
- Air/Manual
- Power Source - old
- Air/Hydraulic
Description
Rolling Bridge Jack, Jack Type Rolling Bridge Jack, Load Capacity 12.5 ton, Lifting Actuator Air, Foot Pedal, Hydraulic, Minimum Lift Height 9 in, Maximum Lift Height 21 1/4 in, Power Source Air/Manual, Minimum Height 9 in, For Vehicle Type Commercial Fleets, Low-Stance Cars, Trucks, For Lifting Trucks, Base Width 45 in, Maximum Operating Pressure 7,200 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.