heavy duty 4 post lift
- Mfr # HDS18EA
- Zoro # G723781566
product price:Â
$
37,452.99
/ea
Key Features
For Lifting
Trucks
Platform/Lift Arm Length
257 1/2 in
Features
Maximum Distance Between Columns
133 1/2 in
Overall Height
91 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDS18EA
- Zoro #
- G723781566
- UPC #
- 849672003106
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- For Lifting
- Trucks
- Features
- Maximum Distance Between Columns
- 133 1/2 in
- Distance Between Columns
- 133 1/2 in
- For Alignment Wheelbase
- 185 in
- Number of Wheels
- 0
- Standards
- CE
- Voltage
- 220V AC
- Load Capacity
- 9 ton
- Minimum Operating Pressure
- 30 psi
- Number of Lift Positions
- 13
Dimensions
- Platform/Lift Arm Length
- 257 1/2 in
- Overall Height
- 91 1/4 in
- Minimum Lift Height
- 11 1/2 in
- Minimum Arm Width
- 45 1/2 in
- Overall Width
- 153 1/2 in
- Maximum Arm Width
- 40 in
- Overall Length
- 312 3/4 in
- Maximum Lift Height
- 71 3/4 in
- Length
- 312 3/4 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 9 ton, Minimum Lift Height 11 1/2 in, Maximum Lift Height 71 3/4 in, For Lifting Trucks, Standards CE, Distance Between Columns 133 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.