Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HDS18E
- Zoro # G723782136
product price:Â
$
32,127.99
/ea
Key Features
Load Capacity
9 ton
Number of Lift Positions
13
Maximum Distance Between Columns
133 1/2 in
Maximum Arm Width
40 in
Overall Length
312 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDS18E
- Zoro #
- G723782136
- UPC #
- 849672022077
- Country of Origin
- China
Dimensions
- Maximum Arm Width
- 40 in
- Overall Length
- 312 3/4 in
- Platform/Lift Arm Length
- 255 1/2 in
- Minimum Arm Width
- 45 1/4 in
- Maximum Lift Height
- 69 1/2 in
- Minimum Lift Height
- 9 1/2 in
- Overall Width
- 153 1/2 in
- Overall Height
- 91 1/4 in
- Length
- 312 3/4 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Load Capacity
- 9 ton
- Number of Lift Positions
- 13
- Maximum Distance Between Columns
- 133 1/2 in
- Standards
- CE
- Number of Wheels
- 0
- For Alignment Wheelbase
- 185 in
- Features
- Lift Type
- 4-Post Alignment Lift
- Voltage
- 220V AC
- Includes
- Turnplates and Slip Plates
- For Lifting
- Buses, Trucks
- Distance Between Columns
- 133 1/2 in
- Minimum Operating Pressure
- 30 psi
Description
Heavy Duty 4 Post Lift, Load Capacity 9 ton, Minimum Lift Height 9 1/2 in, Maximum Lift Height 69 1/2 in, For Lifting Buses, Trucks, Standards CE, Distance Between Columns 133 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.