heavy duty 4 post lift
- Mfr # HDSO14AX
- Zoro # G323781713
product price:Â
$
21,109.99
/ea
Key Features
Maximum Arm Width
42 in
For Alignment Wheelbase
140 in
Load Capacity
20 ton
Minimum Arm Width
42 in
Number of Wheels
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDSO14AX
- Zoro #
- G323781713
- UPC #
- 849672004714
- Country of Origin
- China
- Item
- Heavy Duty 4 Post Lift
- For Alignment Wheelbase
- 140 in
- Load Capacity
- 20 ton
- Number of Wheels
- 0
- Voltage
- 220V AC
- Number of Lift Positions
- 15
- Features
- Standards
- CE
- For Lifting
- Car
- Includes
- Turnplates and Slip Plates
Dimensions
- Maximum Arm Width
- 42 in
- Minimum Arm Width
- 42 in
- Platform/Lift Arm Length
- 197 1/2 in
- Overall Height
- 92 in
- Maximum Lift Height
- 70 in
- Overall Length
- 244 1/2 in
- Minimum Lift Height
- 7 3/4 in
- Length
- 244 1/2 in
- Fits Chest Size
Description
Heavy Duty 4 Post Lift, Load Capacity 20 ton, Minimum Lift Height 7 3/4 in, Maximum Lift Height 70 in, For Lifting Car, Standards CE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.